Fully Threaded Stud, 1 in, 2A, SS
- Mfr # STUD74405C16
- Zoro # G122436258
product price:Â
$
5.19
/ea
Sold in multiples of 2 for
$10.38
Key Features
Removable
Yes
Wire Rope Length
1 in
Thread Fit
2A
Includes Nuts
No
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUD74405C16
- Zoro #
- G122436258
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 1 in
- Thread Size
- #5-40
- For Screw Size
- #5
- Overall Length
- 1 in
- Length
- 1 in
Description
Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size #5-40, Overall Length 1 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.