Shop ZORO SELECT
See all product information
Create Account
Fully Threaded Stud, 1 in, 2A, SS
- Mfr # STUD744080F16
- Zoro # G422438785
product price:Â
$
5.19
/ea
Key Features
Removable
Yes
Product Type
Continuous Thread Stud
RoHS Compliant
Yes
Material Fabrication
Machined
Yield Strength - Minimum
145,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STUD744080F16
- Zoro #
- G422438785
- UPC #
- -
- Country of Origin
- United States
- Removable
- Yes
- Product Type
- Continuous Thread Stud
- RoHS Compliant
- Yes
- Item
- Fully Threaded Stud
- Material Fabrication
- Machined
- Yield Strength - Minimum
- 145,000 psi
- Thread Type
- Extra Fine
- Color
- Silver
- REACH Compliant
- Yes
- Standards
- ASTM A564
- Thread Direction
- Right Hand
- Temperature - Minimum
- Not Rated
- End Type
- Straight Cut
- Material Quality Standards
- ASTM A564
- Finish
- Plain
- Material
- Stainless Steel
- Made in North America
- Yes
- Thread Fit
- 2A
- Includes Nuts
- No
- Rockwell Hardness
- HRC28
- Tensile Strength
- 160,000 psi
- System of Measurement
- Inch
- Dimensional Standards
- ASME B1.1
- Temperature - Maximum
- Not Rated
Description
Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size #0-80, Overall Length 1 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564