Fully Threaded Stud, 10-24, 1/2 in, Steel, Grade 8, Plain Finish, 100 PK
Mfr # 2026001
Zoro # G0188188
product price: $43.89
/pk 100, $0.44/eaKey Features
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 8
Thread Fit
2A
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2026001
Zoro #
G0188188
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
10-24
Overall Length
1/2 in
Length
1/2 in
Details
Item
Threaded Stud
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 8
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
150,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASME B18.31.3
Threaded Rod Finish
Plain
Rockwell Hardness
HRC33, HRC34, HRC35, HRC36, HRC37, HRC38, HRC39
Dimensional Standards
SAE J429; ASME B18.31.3
Color
Black
Number of Nuts Included
0
Includes Nuts
No
End Type
Straight Cut
Threaded Rod Thread Type
UNC
Threaded Rod Material
Steel
Thread Class
2A
Description
Fully Threaded Stud, Material Grade/Class Grade BD, Material Steel, Finish Plain, Thread Size #10-24, Overall Length 1/2 in, Tensile Strength 150,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards SAE J429, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Number of Nuts Included 0, Rockwell Hardness HRC33, HRC34, HRC35, HRC36, HRC37, HRC38, HRC39, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.