Shop ZORO SELECT

Fully Threaded Stud, 10 in, 2A, SS

  • Mfr # STUD74434C160
  • Zoro # G722439963

product price: 
$
47.99
/ea

Key Features

Product Type
Continuous Thread Stud
Temperature - Minimum
Not Rated
Thread Direction
Right Hand
For Screw Size
3/4 in
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD74434C160
Zoro #
G722439963
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/4 in
Wire Rope Length
10 in
Thread Size
3/4"-10
Overall Length
10 in
Length
10 in

Details

Product Type
Continuous Thread Stud
Temperature - Minimum
Not Rated
Item
Fully Threaded Stud
Thread Direction
Right Hand
Color
Silver
Tensile Strength
160,000 psi
Standards
ASTM A564
Yield Strength - Minimum
145,000 psi
End Type
Straight Cut
Material Fabrication
Machined
Temperature - Maximum
Not Rated
Thread Type
Coarse
Dimensional Standards
ASME B1.1
Material Quality Standards
ASTM A564
REACH Compliant
Yes
RoHS Compliant
Yes
Removable
Yes
Finish
Plain
Made in North America
Yes
System of Measurement
Inch
Rockwell Hardness
HRC28
Material
Stainless Steel
Includes Nuts
No
Thread Fit
2A

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 10 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.