Fully Threaded Stud, 10 in, 2A, SS

  • Mfr # STUD74451C160
  • Zoro # G022435092
product price: 
$
15.59
/ea

Key Features

REACH Compliant
Yes
Dimensional Standards
ASME B1.1
Product Type
Continuous Thread Stud
Removable
Yes
Thread Fit
2A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD74451C160
Zoro #
G022435092
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Wire Rope Length
10 in
For Screw Size
5/16 in
Overall Length
10 in
Length
10 in

Details

REACH Compliant
Yes
Dimensional Standards
ASME B1.1
Product Type
Continuous Thread Stud
Removable
Yes
Item
Fully Threaded Stud
Thread Fit
2A
Material Quality Standards
ASTM A564
RoHS Compliant
Yes
Temperature - Minimum
Not Rated
Tensile Strength
160,000 psi
End Type
Straight Cut
Made in North America
Yes
Rockwell Hardness
HRC28
Yield Strength - Minimum
145,000 psi
System of Measurement
Inch
Material Fabrication
Machined
Standards
ASTM A564
Thread Direction
Right Hand
Finish
Plain
Material
Stainless Steel
Thread Type
Coarse
Temperature - Maximum
Not Rated
Includes Nuts
No
Color
Silver
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Overall Length 10 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews