Fully Threaded Stud, 5 in, 2A, SS

  • Mfr # STUD74451C80
  • Zoro # G922437516
product price: 
$
8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Yield Strength - Minimum
145,000 psi
Temperature - Maximum
Not Rated
Standards
ASTM A564
Finish
Plain
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD74451C80
Zoro #
G922437516
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Thread Size
5/16"-18
Wire Rope Length
5 in
Overall Length
5 in
Length
5 in

Details

Yield Strength - Minimum
145,000 psi
Temperature - Maximum
Not Rated
Standards
ASTM A564
Finish
Plain
Color
Silver
End Type
Straight Cut
Material Quality Standards
ASTM A564
Includes Nuts
No
System of Measurement
Inch
Thread Direction
Right Hand
Rockwell Hardness
HRC28
Material
Stainless Steel
Product Type
Continuous Thread Stud
Thread Type
Coarse
Dimensional Standards
ASME B1.1
Thread Fit
2A
Temperature - Minimum
Not Rated
Material Fabrication
Machined
RoHS Compliant
Yes
Tensile Strength
160,000 psi
REACH Compliant
Yes
Item
Fully Threaded Stud
Made in North America
Yes
Removable
Yes
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Overall Length 5 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews