Fully Threaded Stud, 5/16"-24, 1 1/2 in, Steel, Grade 8, Plain Finish, 25 PK
Mfr # 2026054
Zoro # G2051387
product price: $106.99
/pk 25, $4.28/ea
Free Shipping & Returns
Key Features
Thread Coverage
Fully
Material
Steel
Material Grade/Class
Grade 8
Thread Fit
2A
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2026054
Zoro #
G2051387
UPC #
-
Country of Origin
China
Dimensions
Thread Size
5/16"-24
Overall Length
1 1/2 in
Length
1 1/2 in
Description
Fully Threaded Stud, Material Grade/Class Grade BD, Material Steel, Finish Plain, Thread Size 5/16 In.-24, Overall Length 1 1/2 in, Tensile Strength 150,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Width Not Applicable, Color Black, Number of Nuts Included 0, Rockwell Hardness C39 Max, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.