Fully Threaded Stud, 6-1/2 in, 2A, SS

  • Mfr # STUD74412C104
  • Zoro # G422438273
product price: 
$
15.39
/ea

Key Features

Temperature - Maximum
Not Rated
Thread Size
1/2"-13
Product Type
Continuous Thread Stud
Standards
ASTM A564
Removable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD74412C104
Zoro #
G422438273
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Wire Rope Length
6 1/2 in
For Screw Size
1/2 in
Overall Length
6 1/2 in
Length
6 1/2 in

Details

Temperature - Maximum
Not Rated
Product Type
Continuous Thread Stud
Standards
ASTM A564
Removable
Yes
REACH Compliant
Yes
Thread Fit
2A
Temperature - Minimum
Not Rated
Rockwell Hardness
HRC28
RoHS Compliant
Yes
End Type
Straight Cut
Dimensional Standards
ASME B1.1
System of Measurement
Inch
Tensile Strength
160,000 psi
Finish
Plain
Made in North America
Yes
Item
Fully Threaded Stud
Thread Direction
Right Hand
Material Fabrication
Machined
Material Quality Standards
ASTM A564
Thread Type
Coarse
Material
Stainless Steel
Color
Silver
Includes Nuts
No
Yield Strength - Minimum
145,000 psi
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 6 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews