Fully Threaded Stud, 6 in, 2A, SS

  • Mfr # STUD74458C96
  • Zoro # G222436004
product price: 
$
15.29
/ea

Key Features

Material
Stainless Steel
Wire Rope Length
6 in
Color
Silver
REACH Compliant
Yes
End Type
Straight Cut
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD74458C96
Zoro #
G222436004
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
6 in
For Screw Size
5/8 in
Thread Size
5/8"-11
Overall Length
6 in
Length
6 in

Details

Material
Stainless Steel
Color
Silver
REACH Compliant
Yes
End Type
Straight Cut
Thread Direction
Right Hand
RoHS Compliant
Yes
Yield Strength - Minimum
145,000 psi
Thread Fit
2A
Made in North America
Yes
Removable
Yes
Dimensional Standards
ASME B1.1
Tensile Strength
160,000 psi
Temperature - Minimum
Not Rated
Thread Type
Coarse
Includes Nuts
No
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM A564
Temperature - Maximum
Not Rated
System of Measurement
Inch
Standards
ASTM A564
Item
Fully Threaded Stud
Finish
Plain
Material Fabrication
Machined
Rockwell Hardness
HRC28
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 6 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews