Fully Threaded Stud, 6 in, 2A, SS

  • Mfr # STUD74478C96
  • Zoro # G422439409
product price: 
$
35.99
/ea

Key Features

Thread Type
Coarse
Finish
Plain
Thread Fit
2A
Material
Stainless Steel
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD74478C96
Zoro #
G422439409
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
7/8"-9
Wire Rope Length
6 in
For Screw Size
7/8 in
Overall Length
6 in
Length
6 in

Details

Thread Type
Coarse
Finish
Plain
Thread Fit
2A
Material
Stainless Steel
Color
Silver
REACH Compliant
Yes
Temperature - Minimum
Not Rated
Temperature - Maximum
Not Rated
End Type
Straight Cut
Material Fabrication
Machined
RoHS Compliant
Yes
System of Measurement
Inch
Tensile Strength
160,000 psi
Item
Fully Threaded Stud
Dimensional Standards
ASME B1.1
Made in North America
Yes
Removable
Yes
Standards
ASTM A564
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM A564
Rockwell Hardness
HRC28
Yield Strength - Minimum
145,000 psi
Includes Nuts
No
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 7/8 In.-9, Overall Length 6 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews