Fully Threaded Stud, 7 in, 2A, SS

  • Mfr # STUD74412C112
  • Zoro # G522435424
product price: 
$
16.89
/ea

Key Features

Removable
Yes
Rockwell Hardness
HRC28
REACH Compliant
Yes
Finish
Plain
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD74412C112
Zoro #
G522435424
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Thread Size
1/2"-13
Wire Rope Length
7 in
Overall Length
7 in
Length
7 in

Details

Removable
Yes
Item
Fully Threaded Stud
Rockwell Hardness
HRC28
REACH Compliant
Yes
Finish
Plain
Thread Type
Coarse
RoHS Compliant
Yes
Thread Direction
Right Hand
Material Fabrication
Machined
Includes Nuts
No
Made in North America
Yes
Dimensional Standards
ASME B1.1
Standards
ASTM A564
Color
Silver
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM A564
Tensile Strength
160,000 psi
End Type
Straight Cut
Temperature - Minimum
Not Rated
Yield Strength - Minimum
145,000 psi
Thread Fit
2A
Temperature - Maximum
Not Rated
Material
Stainless Steel
System of Measurement
Inch
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 7 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM A564

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews