Zoro Homepage

Fully Threaded Stud, Plain, 20 PK

  • Mfr # STUDB71250700-020P

  • Zoro # G7881623


product price: $300.99
/pk 20, $15.05/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
35 HRC Max
System of Measurement
Inch
Threaded Rod Finish
Plain
Temp. Range
900 Degrees F
Meets/Exceeds
ASTM A193/A193M
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STUDB71250700-020P
Zoro #
G7881623
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Thread Size
1 1/4 in
Overall Length
7 in
Length
7 in

Details

Rockwell Hardness
35 HRC Max
System of Measurement
Inch
Threaded Rod Finish
Plain
Temp. Range
900 Degrees F
Meets/Exceeds
ASTM A193/A193M
Finish
Black Oxide
Thread Direction
Right Hand
Item
Fully Threaded Stud
Thread Type
8UN
Min. Tensile Strength (PSI)
125,000
Material Grade/Class
Grade B7
Temp. Range (F)
900
Material
Steel
Maximum Temperature
900 Degrees F
Tensile Strength
125,000 psi
Thread Fit
2A
Minimum Yield Strength
105,000 psi
Material Type
Steel
RoHS Compliant
No
Includes Nuts
No
Material Quality Standards
ASTM A193/A193M
Resistance Properties
High Temperature Resistant
Number of Nuts Included
0
Thread Class
2A
Threaded Rod Material Grade
Grade B7
Threaded Rod Thread Type
8UN
Threaded Rod Material
Steel

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 1 1/4 In.-8, Overall Length 7 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Material Quality Standards ASTM A193/A193M, Maximum Temperature 900 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 0, Resistance Properties High Temperature-Resistant, Rockwell Hardness 35 HRC Max, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.