Zoro Homepage

Fully Threaded Stud, Plain, 30 PK

  • Mfr # STUDI7100675/700-030P

  • Zoro # G7802435


product price: $263.99
/pk 30, $8.80/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
35 HRC Max
Min. Tensile Strength (PSI)
125,000
Threaded Rod Finish
Plain
Thread Type
Coarse
Temp. Range
900 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STUDI7100675/700-030P
Zoro #
G7802435
UPC #
-
Country of Origin
China

Dimensions

Thread Size
1 in
Overall Length
7 in
Length
7 in

Details

Item
Fully Threaded Stud
Rockwell Hardness
35 HRC Max
Min. Tensile Strength (PSI)
125,000
Threaded Rod Finish
Plain
Thread Type
Coarse
Temp. Range
900 Degrees F
Finish
Black Oxide
Thread Direction
Right Hand
Meets/Exceeds
ASTM A193/A193M
System of Measurement
Inch
Number of Nuts Included
0
Material
Steel
Material Type
Steel
Temp. Range (F)
900
Material Grade/Class
Grade B7
Maximum Temperature
900 Degrees F
Material Quality Standards
ASTM A193/A193M
RoHS Compliant
No
Resistance Properties
High Temperature Resistant
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
Thread Fit
2A
Includes Nuts
No
Threaded Rod Material Grade
Grade B7
Thread Class
2A
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 1 In.-8, Overall Length 7 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Material Quality Standards ASTM A193/A193M, Maximum Temperature 900 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 0, Resistance Properties High Temperature-Resistant, Rockwell Hardness 35 HRC Max, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.