Zoro Homepage

Fully Threaded Stud, Plain, 80 PK

  • Mfr # STUDB70620700-080P

  • Zoro # G8083074


product price: $297.99
/pk 80, $3.72/ea
Free Shipping & Returns

Key Features

Threaded Rod Finish
Plain
Meets/Exceeds
ASTM A193/A193M
Rockwell Hardness
35 HRC Max
Thread Type
Coarse
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STUDB70620700-080P
Zoro #
G8083074
UPC #
-
Country of Origin
China

Dimensions

Thread Size
5/8 in
Overall Length
7 in
Length
7 in

Details

Threaded Rod Finish
Plain
Meets/Exceeds
ASTM A193/A193M
Rockwell Hardness
35 HRC Max
Thread Type
Coarse
Item
Fully Threaded Stud
System of Measurement
Inch
Temp. Range
900 Degrees F
Finish
Black Oxide
Min. Tensile Strength (PSI)
125,000
Thread Direction
Right Hand
Material
Steel
Resistance Properties
High Temperature Resistant
Material Type
Steel
Includes Nuts
No
Maximum Temperature
900 Degrees F
RoHS Compliant
No
Temp. Range (F)
900
Minimum Yield Strength
105,000 psi
Tensile Strength
125,000 psi
Thread Fit
2A
Material Quality Standards
ASTM A193/A193M
Number of Nuts Included
0
Material Grade/Class
Grade B7
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC
Thread Class
2A
Threaded Rod Material Grade
Grade B7

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 7 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Material Quality Standards ASTM A193/A193M, Maximum Temperature 900 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 0, Resistance Properties High Temperature-Resistant, Rockwell Hardness 35 HRC Max, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.