Zoro Homepage

Fully Threaded Stud, Plain, 80 PK

  • Mfr # STUDB70750400-080P

  • Zoro # G8310951


product price: $232.99
/pk 80, $2.91/ea
Free Shipping & Returns

Key Features

Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
125,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STUDB70750400-080P
Zoro #
G8310951
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4 in
Overall Length
4 in
Length
4 in

Details

Item
Fully Threaded Stud
Material
Steel
Material Grade/Class
Grade B7
Thread Fit
2A
Thread Type
Coarse
Tensile Strength
125,000 psi
Minimum Yield Strength
105,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Black Oxide
Meets/Exceeds
ASTM A193/A193M
Material Quality Standards
ASTM A193/A193M
Rockwell Hardness
35 HRC Max
Min. Tensile Strength (PSI)
125,000
Threaded Rod Finish
Plain
Temp. Range
900 Degrees F
RoHS Compliant
No
Includes Nuts
No
Number of Nuts Included
0
Temp. Range (F)
900
Resistance Properties
High Temperature Resistant
Maximum Temperature
900 Degrees F
Material Type
Steel
Threaded Rod Material Grade
Grade B7
Thread Class
2A
Threaded Rod Material
Steel
Threaded Rod Thread Type
UNC

Description

Fully Threaded Stud, Material Grade/Class Grade B7, Material Steel, Finish Plain, Thread Size 3/4 In.-10, Overall Length 4 in, Tensile Strength 125,000 psi, System of Measurement Inch, Thread Direction Right Hand, Includes Nuts No, Material Quality Standards ASTM A193/A193M, Maximum Temperature 900 Degrees F, Minimum Yield Strength 105,000 psi, Number of Nuts Included 0, Resistance Properties High Temperature-Resistant, Rockwell Hardness 35 HRC Max, Package Quantity 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.