Shop ZORO SELECT

Fully Threaded Stud, Stainless Steel

  • Mfr # STUD28601C96

  • Zoro # G122435435


product price: 
$
171.99
/ea
Free Shipping & Returns

Key Features

Temperature - Maximum
Not Rated
Material Fabrication
Machined
Material Quality Standards
ASTM A638
System of Measurement
Inch
Removable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD28601C96
Zoro #
G122435435
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
6 in
Thread Size
#1-8
For Screw Size
#1
Overall Length
6 in
Length
6 in

Details

Temperature - Maximum
Not Rated
Material Fabrication
Machined
Material Quality Standards
ASTM A638
System of Measurement
Inch
Removable
Yes
Yield Strength - Minimum
120,000 psi
REACH Compliant
Yes
Thread Type
Extra Fine
Material
Stainless Steel
Includes Nuts
No
Rockwell Hardness
HRC24
Standards
ASTM A638
Finish
Plain
Color
Silver
RoHS Compliant
Yes
Thread Fit
2A
Tensile Strength
160,000 psi
Made in North America
Yes
Resistance Properties
High Temperature-Resistant
Product Type
Continuous Thread Stud
Dimensional Standards
ASME B1.1
Thread Direction
Right Hand
Item
Fully Threaded Stud
End Type
Straight Cut
Material Grade/Class
A286
Temperature - Minimum
Not Rated

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size #1-8, Overall Length 6 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews