Shop ZORO SELECT

Fully Threaded Stud, Stainless Steel

  • Mfr # STUD28610C48

  • Zoro # G922437110


product price: 
$
11.99
/ea

Key Features

Includes Nuts
No
Finish
Plain
Material
Stainless Steel
System of Measurement
Inch
Made in North America
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD28610C48
Zoro #
G922437110
UPC #
-
Country of Origin
United States
Item
Fully Threaded Stud
Includes Nuts
No
Finish
Plain
Material
Stainless Steel
System of Measurement
Inch
Made in North America
Yes
Material Quality Standards
ASTM A638
Tensile Strength
160,000 psi
Yield Strength - Minimum
120,000 psi
Color
Silver
RoHS Compliant
Yes
Thread Direction
Right Hand
Thread Type
Coarse
Temperature - Maximum
Not Rated
End Type
Straight Cut
Temperature - Minimum
Not Rated
Resistance Properties
High Temperature-Resistant
Standards
ASTM A638
REACH Compliant
Yes
Thread Fit
2A
Dimensional Standards
ASME B1.1
Removable
Yes
Rockwell Hardness
HRC24
Material Grade/Class
A286
Material Fabrication
Machined
Product Type
Continuous Thread Stud

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size #10-24, Overall Length 3 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews