Shop ZORO SELECT
See all product information
Create Account
Fully Threaded Stud, Stainless Steel
Mfr # STUD28638C48
Zoro # G122438511
product price:Â
$
23.15
/ea
Key Features
Material Grade/Class
A286
RoHS Compliant
Yes
Yield Strength - Minimum
120,000 psi
Thread Fit
2A
Product Type
Continuous Thread Stud
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- STUD28638C48
- Zoro #
- G122438511
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- 3/8"-16
- Wire Rope Length
- 3 in
- For Screw Size
- 3/8 in
- Overall Length
- 3 in
- Length
- 3 in
Description
Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 3 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov