Shop ZORO SELECT

Fully Threaded Stud, Stainless Steel

  • Mfr # STUD28651F64

  • Zoro # G022435559


product price: 
$
27.69
/ea

Key Features

Made in North America
Yes
Thread Type
Extra Fine
REACH Compliant
Yes
Resistance Properties
High Temperature-Resistant
Temperature - Minimum
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD28651F64
Zoro #
G022435559
UPC #
-
Country of Origin
United States
Made in North America
Yes
Thread Type
Extra Fine
REACH Compliant
Yes
Item
Fully Threaded Stud
Resistance Properties
High Temperature-Resistant
Temperature - Minimum
Not Rated
Standards
ASTM A638
Thread Fit
2A
Includes Nuts
No
Material Quality Standards
ASTM A638
Thread Direction
Right Hand
Yield Strength - Minimum
120,000 psi
Finish
Plain
Material
Stainless Steel
Product Type
Continuous Thread Stud
Material Fabrication
Machined
Color
Silver
System of Measurement
Inch
Dimensional Standards
ASME B1.1
Tensile Strength
160,000 psi
RoHS Compliant
Yes
End Type
Straight Cut
Temperature - Maximum
Not Rated
Rockwell Hardness
HRC24
Material Grade/Class
A286
Removable
Yes

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-24, Overall Length 4 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.