Shop ZORO SELECT

Fully Threaded Stud, Stainless Steel

  • Mfr # STUD28658F112

  • Zoro # G322436676


product price: 
$
61.49
/ea

Key Features

System of Measurement
Inch
For Screw Size
5/8 in
Product Type
Continuous Thread Stud
Yield Strength - Minimum
120,000 psi
Material Grade/Class
A286
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD28658F112
Zoro #
G322436676
UPC #
-
Country of Origin
United States
Item
Fully Threaded Stud
System of Measurement
Inch
Product Type
Continuous Thread Stud
Yield Strength - Minimum
120,000 psi
Material Grade/Class
A286
Finish
Plain
End Type
Straight Cut
Material Quality Standards
ASTM A638
Resistance Properties
High Temperature-Resistant
REACH Compliant
Yes
Standards
ASTM A638
Made in North America
Yes
Temperature - Maximum
Not Rated
Dimensional Standards
ASME B1.1
Tensile Strength
160,000 psi
RoHS Compliant
Yes
Thread Type
Extra Fine
Thread Fit
2A
Material
Stainless Steel
Color
Silver
Rockwell Hardness
HRC24
Includes Nuts
No
Temperature - Minimum
Not Rated
Material Fabrication
Machined
Thread Direction
Right Hand
Removable
Yes

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-18, Overall Length 7 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.