Shop ZORO SELECT

Fully Threaded Stud, Stainless Steel

  • Mfr # STUD28658F128

  • Zoro # G422438419


product price: 
$
68.59
/ea

Key Features

Color
Silver
Includes Nuts
No
Dimensional Standards
ASME B1.1
Resistance Properties
High Temperature-Resistant
Material Fabrication
Machined
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD28658F128
Zoro #
G422438419
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/8 in
Thread Size
5/8"-18
Wire Rope Length
8 in
Overall Length
8 in
Length
8 in

Details

Color
Silver
Includes Nuts
No
Dimensional Standards
ASME B1.1
Resistance Properties
High Temperature-Resistant
Material Fabrication
Machined
REACH Compliant
Yes
End Type
Straight Cut
Product Type
Continuous Thread Stud
Material Grade/Class
A286
Finish
Plain
Tensile Strength
160,000 psi
Removable
Yes
Temperature - Minimum
Not Rated
Thread Direction
Right Hand
Material
Stainless Steel
Thread Fit
2A
Temperature - Maximum
Not Rated
Made in North America
Yes
Rockwell Hardness
HRC24
RoHS Compliant
Yes
Item
Fully Threaded Stud
System of Measurement
Inch
Standards
ASTM A638
Yield Strength - Minimum
120,000 psi
Material Quality Standards
ASTM A638
Thread Type
Extra Fine

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 5/8 In.-18, Overall Length 8 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.