Shop ZORO SELECT

Fully Threaded Stud, Stainless Steel

  • Mfr # STUD62003C24

  • Zoro # G722435941


product price: 
$
24.29
/ea

Key Features

Material Grade/Class
Alloy 20
Rockwell Hardness
HRB95
Material Quality Standards
ASTM B473
Finish
Plain
Removable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD62003C24
Zoro #
G722435941
UPC #
-
Country of Origin
United States
Material Grade/Class
Alloy 20
Rockwell Hardness
HRB95
Material Quality Standards
ASTM B473
Finish
Plain
Removable
Yes
System of Measurement
Inch
Tensile Strength
80,000 psi
Made in North America
Yes
Material Fabrication
Machined
Item
Fully Threaded Stud
Includes Nuts
No
REACH Compliant
Yes
Yield Strength - Minimum
35,000 psi
End Type
Straight Cut
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
Standards
ASTM B473
Thread Fit
2A
RoHS Compliant
No
Material
Stainless Steel
Thread Type
Coarse
Resistance Properties
Corrosion-Resistant
Temperature - Minimum
Not Rated
Temperature - Maximum
Not Rated
Dimensional Standards
ASME B1.1
Color
Silver

Description

Fully Threaded Stud, Material Grade/Class Alloy 20, Material Stainless Steel, Finish Plain, Thread Size #3-48, Overall Length 1 1/2 in, Tensile Strength 80,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.