Shop ZORO SELECT

Fully Threaded Stud, Stainless Steel

  • Mfr # STUD62010F20

  • Zoro # G022435351


product price: 
$
8.99
/ea
Sold in multiples of 2 for $17.98

Key Features

Material Quality Standards
ASTM B473
Resistance Properties
Corrosion-Resistant
REACH Compliant
Yes
Finish
Plain
Wire Rope Length
1 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD62010F20
Zoro #
G022435351
UPC #
-
Country of Origin
United States
Material Quality Standards
ASTM B473
Resistance Properties
Corrosion-Resistant
REACH Compliant
Yes
Finish
Plain
RoHS Compliant
No
Yield Strength - Minimum
35,000 psi
Tensile Strength
80,000 psi
Material Fabrication
Machined
System of Measurement
Inch
Product Type
Continuous Thread Stud
Color
Silver
Dimensional Standards
ASME B1.1
End Type
Straight Cut
Made in North America
Yes
Temperature - Maximum
Not Rated
Material
Stainless Steel
Standards
ASTM B473
Thread Type
Fine
Material Grade/Class
Alloy 20
Temperature - Minimum
Not Rated
Thread Fit
2A
Thread Direction
Right Hand
Includes Nuts
No
Removable
Yes
Item
Fully Threaded Stud
Rockwell Hardness
HRB95

Description

Fully Threaded Stud, Material Grade/Class Alloy 20, Material Stainless Steel, Finish Plain, Thread Size #10-32, Overall Length 1 1/4 in, Tensile Strength 80,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews