Shop ZORO SELECT

Fully Threaded Stud, Stainless Steel

  • Mfr # STUD62038C160

  • Zoro # G022435153


product price: 
$
65.49
/ea

Key Features

Finish
Plain
Yield Strength - Minimum
35,000 psi
REACH Compliant
Yes
Product Type
Continuous Thread Stud
Thread Type
Coarse
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD62038C160
Zoro #
G022435153
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Thread Size
3/8"-16
Wire Rope Length
10 in
Overall Length
10 in
Length
10 in

Details

Finish
Plain
Yield Strength - Minimum
35,000 psi
REACH Compliant
Yes
Item
Fully Threaded Stud
Product Type
Continuous Thread Stud
Thread Type
Coarse
Dimensional Standards
ASME B1.1
System of Measurement
Inch
Removable
Yes
Rockwell Hardness
HRB95
Includes Nuts
No
Thread Direction
Right Hand
Material Fabrication
Machined
Tensile Strength
80,000 psi
Temperature - Maximum
Not Rated
Temperature - Minimum
Not Rated
Made in North America
Yes
RoHS Compliant
No
Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Standards
ASTM B473
Color
Silver
Thread Fit
2A
Material Grade/Class
Alloy 20
End Type
Straight Cut
Material Quality Standards
ASTM B473

Description

Fully Threaded Stud, Material Grade/Class Alloy 20, Material Stainless Steel, Finish Plain, Thread Size 3/8 In.-16, Overall Length 10 in, Tensile Strength 80,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.