Zoro Homepage

Fully Threaded Studs, 25 PK

  • Mfr # 100108B7

  • Zoro # G9669976


product price: $171.99
/pk 25, $6.88/ea
Free Shipping & Returns

Key Features

Thread Coverage
Fully Threaded
Thread Size
1-8 x 6 3/4 in
Material Quality Standards
ASTM A193, ASME B16.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100108B7
Zoro #
G9669976
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
1-8 x 6 3/4 in

Details

Item
Studs
Thread Coverage
Fully Threaded
Material Quality Standards
ASTM A193, ASME B16.5

Description

Stud Anchors,1-8X6 3/4 B7 STUD FU,Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.