CAD Drawings

Download CAD Files

Fully Threaded Rod, 1/2"-13, 3 ft, Aluminum, Not Graded, Plain Finish

  • Mfr # AL.01201303.PL.DAR

  • Zoro # G3632937

CAD Available

product price:  $13.99
/ea

Key Features

CAD Drawing
Thread Coverage
Fully
Overall Length
3 ft
Thread Length
3 ft
Material
Aluminum
Material Grade/Class
Not Graded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AL.01201303.PL.DAR
Zoro #
G3632937
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/2"-13
Overall Length
3 ft
Thread Length
3 ft
Length
3 ft

Details

CAD Available
Yes
Item
Threaded Rod
Thread Coverage
Fully
Material
Aluminum
Material Grade/Class
Not Graded
Thread Fit
1A
Thread Type
Coarse
Thread Pitch
13
Tensile Strength
42,000 psi
System of Measurement
Inch
Thread Direction
Right Hand
Finish
Clear Coat
Rockwell Hardness
Not Rated
Yield Strength
40,000 psi
Threaded Rod Finish
Plain
Includes Nuts
No
Color
Clear
Resistance Properties
Corrosion Resistant, Nonmagnetic
Number of Nuts Included
0
Threaded Rod Material
Aluminum
Thread Class
1A
Threaded Rod Thread Type
UNC

Description

Fully Threaded Rod, Material Grade/Class Not Graded, Material Aluminum, Finish Plain, Thread Size 1/2 In.-13, Overall Length 3 ft, Tensile Strength 42,000 psi, System of Measurement Inch, Thread Direction Right Hand, Dimensional Standards Not Applicable, Includes Nuts No, Nut Width Not Applicable, Color Clear, Number of Nuts Included 0, Resistance Properties Corrosion-Resistant, Non-Magnetic, Rockwell Hardness Not Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.