Shop ZORO SELECT

FullyThreadedRod, 12", 2A, Alloy Steel

  • Mfr # 38236
  • Zoro # G022579741

product price: 
$
14.59
/ea

Key Features

Made in North America
Yes
For Screw Size
5/8 in
Temperature - Maximum
375 Degrees F
Temperature - Minimum
-20 Degrees F
Number of Nuts Included
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38236
Zoro #
G022579741
UPC #
-
Country of Origin
United States
Made in North America
Yes
Item
Fully Threaded Rod
Temperature - Maximum
375 Degrees F
Temperature - Minimum
-20 Degrees F
Number of Nuts Included
0
REACH Compliant
Yes
Thread Profile
UTS
Resistance Properties
Oil-Resistant
Dimensional Standards
ASME B18.31.3
Material Grade/Class
Grade BD
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM A354
Thread Fit
2A
Material Fabrication
Cold Drawn
Standards
ASTM A354BD
Material
Alloy Steel
System of Measurement
Inch
RoHS Compliant
Yes
Tensile Strength
150,083 ksi
Thread Type
Coarse
Color
Black
Rockwell Hardness
HRC33 - HRC35
End Type
Straight Cut
Includes Nuts
No
Removable
Yes
Thread Direction
Right Hand
Finish
Plain
Yield Strength - Minimum
130,082 ksi
Shell Material
Alloy Steel
Wire Color
Black

Dimensions

For Screw Size
5/8 in
Thread Size
5/8"-11
Wire Rope Length
12 in
Overall Length
12 in
Length
12 in

Description

Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 12 in, Tensile Strength 150,083 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.