FullyThreadedRod, 12", 2A, Ni Copper

  • Mfr # ROD71001F001
  • Zoro # G722439475
product price: 
$
251.99
/ea
Free Shipping & Returns

Key Features

Finish
Plain
Temperature - Maximum
Not Rated
Material
Nickel Copper
Color
Silver
Material Fabrication
Machined
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD71001F001
Zoro #
G722439475
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
12 in
For Screw Size
#1
Thread Size
1"-14
Wire Rope Length
12 in
Length
12 in

Details

Finish
Plain
Temperature - Maximum
Not Rated
Material
Nickel Copper
Color
Silver
Material Fabrication
Machined
RoHS Compliant
Yes
Made in North America
Yes
Thread Type
Coarse
Material Grade/Class
Grade 405
Includes Nuts
No
Thread Fit
2A
Product Type
Continuous Thread Stud
Tensile Strength
85,000 psi
Standards
ASTM B164
Yield Strength - Minimum
60,000 psi
Item
Fully Threaded Rod
Resistance Properties
Chemical-Resistant
System of Measurement
Inch
End Type
Straight Cut
Temperature - Minimum
Not Rated
Thread Direction
Right Hand
Material Quality Standards
ASTM B164
Dimensional Standards
ASME B1.1
Rockwell Hardness
HRB85
Removable
Yes
REACH Compliant
Yes
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Rod, Material Nickel Copper, Finish Plain, Thread Size 1 In.-14, Overall Length 12 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews