FullyThreadedRod, 12", 2A, Ni Copper

  • Mfr # ROD71051C001
  • Zoro # G022436501
product price: 
$
72.99
/ea

Key Features

Material
Nickel Copper
REACH Compliant
Yes
For Screw Size
5/16 in
Material Grade/Class
Grade 405
Resistance Properties
Chemical-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD71051C001
Zoro #
G022436501
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Thread Size
5/16"-18
Wire Rope Length
12 in
Overall Length
12 in
Length
12 in

Details

Material
Nickel Copper
REACH Compliant
Yes
Material Grade/Class
Grade 405
Resistance Properties
Chemical-Resistant
Color
Silver
RoHS Compliant
Yes
Thread Type
Coarse
Thread Fit
2A
Standards
ASTM B164
Yield Strength - Minimum
60,000 psi
Made in North America
Yes
Dimensional Standards
ASME B1.1
Item
Fully Threaded Rod
Includes Nuts
No
End Type
Straight Cut
Temperature - Maximum
Not Rated
Material Fabrication
Machined
System of Measurement
Inch
Removable
Yes
Temperature - Minimum
Not Rated
Tensile Strength
85,000 psi
Material Quality Standards
ASTM B164
Product Type
Continuous Thread Stud
Finish
Plain
Thread Direction
Right Hand
Rockwell Hardness
HRB85
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Rod, Material Nickel Copper, Finish Plain, Thread Size 5/16 In.-18, Overall Length 12 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews