FullyThreadedRod, 12", 2A, Si Brz

  • Mfr # ROD79878F001
  • Zoro # G522437374
product price: 
$
43.59
/ea

Key Features

Thread Type
Extra Fine
System of Measurement
Inch
Made in North America
Yes
RoHS Compliant
Yes
Thread Fit
2A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD79878F001
Zoro #
G522437374
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
12 in
Thread Size
7/8"-14
For Screw Size
7/8 in
Overall Length
12 in
Length
12 in

Details

Thread Type
Extra Fine
System of Measurement
Inch
Made in North America
Yes
RoHS Compliant
Yes
Thread Fit
2A
Temperature - Maximum
Not Rated
End Type
Straight Cut
Yield Strength - Minimum
43,000 psi
Includes Nuts
No
Material Grade/Class
Not Graded
Product Type
Continuous Thread Stud
Item
Fully Threaded Rod
REACH Compliant
Yes
Material Quality Standards
ASTM B98
Rockwell Hardness
HRB75
Dimensional Standards
ASME B1.1
Finish
Plain
Thread Direction
Right Hand
Material
Silicon Bronze
Resistance Properties
Salt Water-Resistant
Color
Silver
Material Fabrication
Machined
Standards
ASTM B98
Tensile Strength
70,000 psi
Removable
Yes
Temperature - Minimum
Not Rated
Shell Material
Silicon Bronze
Wire Color
Silver

Description

Fully Threaded Rod, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 7/8 In.-14, Overall Length 12 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews