FullyThreadedRod, 3', 2A, Alloy Steel
- Mfr # 38238
- Zoro # G322581956
product price:Â
$
58.39
/ea
Key Features
Wire Rope Length
3 ft
Thread Size
5/8"-11
End Type
Straight Cut
System of Measurement
Inch
Tensile Strength
150,081 ksi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38238
- Zoro #
- G322581956
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 3 ft
- Thread Size
- 5/8"-11
- For Screw Size
- 5/8 in
- Overall Length
- 3 ft
- Length
- 3 ft
Description
Fully Threaded Rod, Material Grade/Class Grade BD, Material Alloy Steel, Finish Plain, Thread Size 5/8 In.-11, Overall Length 3 ft, Tensile Strength 150,081 ksi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B18.31.3, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Black, Made in North America Yes, Material Fabrication Cold Drawn
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.