FullyThreadedRod, 3', 2A, Ni Copper

  • Mfr # ROD71001F003
  • Zoro # G222437605
product price: 
$
653.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Inch
End Type
Straight Cut
Removable
Yes
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM B164
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ROD71001F003
Zoro #
G222437605
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1"-14
Overall Length
3 ft
For Screw Size
#1
Wire Rope Length
3 ft
Length
3 ft

Details

System of Measurement
Inch
End Type
Straight Cut
Removable
Yes
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM B164
Standards
ASTM B164
Dimensional Standards
ASME B1.1
Color
Silver
Material Fabrication
Machined
Item
Fully Threaded Rod
RoHS Compliant
Yes
Resistance Properties
Chemical-Resistant
Material Grade/Class
Grade 405
Tensile Strength
85,000 psi
Made in North America
Yes
REACH Compliant
Yes
Material
Nickel Copper
Thread Direction
Right Hand
Thread Type
Coarse
Temperature - Maximum
Not Rated
Thread Fit
2A
Yield Strength - Minimum
60,000 psi
Finish
Plain
Includes Nuts
No
Temperature - Minimum
Not Rated
Rockwell Hardness
HRB85
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Rod, Material Nickel Copper, Finish Plain, Thread Size 1 In.-14, Overall Length 3 ft, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews