FullyThreadedStud, 1-1/2", 2A, Ni Copper

  • Mfr # STUD71051C24
  • Zoro # G522437312
product price: 
$
15.19
/ea

Key Features

Material Grade/Class
Grade 405
For Screw Size
5/16 in
Material
Nickel Copper
Thread Type
Coarse
Tensile Strength
85,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD71051C24
Zoro #
G522437312
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Thread Size
5/16"-18
Wire Rope Length
1 1/2 in
Overall Length
1 1/2 in
Length
1 1/2 in

Details

Material Grade/Class
Grade 405
Material
Nickel Copper
Thread Type
Coarse
Tensile Strength
85,000 psi
Item
Fully Threaded Stud
Resistance Properties
Chemical-Resistant
Material Quality Standards
ASTM B164
Dimensional Standards
ASME B1.1
Thread Direction
Right Hand
Standards
ASTM B164
Includes Nuts
No
End Type
Straight Cut
Thread Fit
2A
REACH Compliant
Yes
Color
Silver
Yield Strength - Minimum
60,000 psi
System of Measurement
Inch
Temperature - Maximum
Not Rated
Made in North America
Yes
Rockwell Hardness
HRB85
RoHS Compliant
Yes
Finish
Plain
Temperature - Minimum
Not Rated
Product Type
Continuous Thread Stud
Material Fabrication
Machined
Removable
Yes
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size 5/16 In.-18, Overall Length 1 1/2 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews