Shop ZORO SELECT

FullyThreadedStud, 1-1/2", 2A, Si Brz

  • Mfr # STUD798080F24
  • Zoro # G422440016

product price: 
$
6.89
/ea

Key Features

Material Quality Standards
ASTM B98
Temperature - Maximum
Not Rated
Material Grade/Class
Not Graded
Thread Type
Extra Fine
Made in North America
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD798080F24
Zoro #
G422440016
UPC #
-
Country of Origin
United States
Material Quality Standards
ASTM B98
Temperature - Maximum
Not Rated
Material Grade/Class
Not Graded
Thread Type
Extra Fine
Made in North America
Yes
Thread Direction
Right Hand
Product Type
Continuous Thread Stud
Finish
Plain
Yield Strength - Minimum
43,000 psi
Resistance Properties
Salt Water-Resistant
Material Fabrication
Machined
Standards
ASTM B98
RoHS Compliant
Yes
Thread Fit
2A
Color
Silver
Includes Nuts
No
Dimensional Standards
ASME B1.1
System of Measurement
Inch
Rockwell Hardness
HRB75
Removable
Yes
Temperature - Minimum
Not Rated
Tensile Strength
70,000 psi
Item
Fully Threaded Stud
Material
Silicon Bronze
End Type
Straight Cut
REACH Compliant
Yes

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size #0-80, Overall Length 1 1/2 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews