FullyThreadedStud, 1-1/2", 2A, SS, 410

  • Mfr # STUD41014C24
  • Zoro # G822440715
product price: 
$
2.15
/ea
Sold in multiples of 5 for $10.75

Key Features

Thread Fit
2A
Temperature - Minimum
Not Rated
Includes Nuts
No
Wire Rope Length
1 1/2 in
For Screw Size
1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD41014C24
Zoro #
G822440715
UPC #
-
Country of Origin
United States
Thread Fit
2A
Temperature - Minimum
Not Rated
Item
Fully Threaded Stud
Includes Nuts
No
System of Measurement
Inch
Thread Type
Coarse
Thread Direction
Right Hand
RoHS Compliant
Yes
Rockwell Hardness
HRB90
Temperature - Maximum
Not Rated
Color
Silver
Finish
Plain
REACH Compliant
Yes
Material Quality Standards
ASTM A276
Tensile Strength
95,000 psi
Made in North America
Yes
Removable
Yes
Yield Strength - Minimum
65,000 psi
End Type
Straight Cut
Dimensional Standards
ASME B1.1
Material
Stainless Steel
Material Fabrication
Machined
Material Grade/Class
410
Resistance Properties
Wear-Resistant
Standards
ASTM A276
Product Type
Continuous Thread Stud
Shell Material
Stainless Steel
Wire Color
Silver

Dimensions

Wire Rope Length
1 1/2 in
For Screw Size
1/4 in
Thread Size
1/4"-20
Overall Length
1 1/2 in
Length
1 1/2 in

Description

Fully Threaded Stud, Material Grade/Class 410, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Overall Length 1 1/2 in, Tensile Strength 95,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews