Shop ZORO SELECT

FullyThreadedStud, 1-1/2", 2A, SS, A286

  • Mfr # STUD28605C24
  • Zoro # G722440693

product price: 
$
22.15
/ea

Key Features

Thread Direction
Right Hand
End Type
Straight Cut
Yield Strength - Minimum
120,000 psi
Finish
Plain
Thread Size
#5-40
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD28605C24
Zoro #
G722440693
UPC #
-
Country of Origin
United States
Thread Direction
Right Hand
End Type
Straight Cut
Yield Strength - Minimum
120,000 psi
Finish
Plain
Tensile Strength
160,000 psi
Temperature - Maximum
Not Rated
REACH Compliant
Yes
Material Quality Standards
ASTM A638
Material Fabrication
Machined
Temperature - Minimum
Not Rated
RoHS Compliant
Yes
Thread Fit
2A
System of Measurement
Inch
Made in North America
Yes
Material
Stainless Steel
Standards
ASTM A638
Resistance Properties
High Temperature-Resistant
Material Grade/Class
A286
Thread Type
Coarse
Removable
Yes
Color
Silver
Rockwell Hardness
HRC24
Item
Fully Threaded Stud
Dimensional Standards
ASME B1.1
Includes Nuts
No
Product Type
Continuous Thread Stud
Shell Material
Stainless Steel
Wire Color
Silver

Dimensions

Thread Size
#5-40
For Screw Size
#5
Wire Rope Length
1 1/2 in
Overall Length
1 1/2 in
Length
1 1/2 in

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size #5-40, Overall Length 1 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.