FullyThreadedStud, 1-1/2", 2A, SS, A286

  • Mfr # STUD28610C24
  • Zoro # G922435321
product price: 
$
8.29
/ea
Sold in multiples of 2 for $16.58

Key Features

Made in North America
Yes
End Type
Straight Cut
Color
Silver
Product Type
Continuous Thread Stud
Thread Size
#10-24
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD28610C24
Zoro #
G922435321
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Wire Rope Length
1 1/2 in
For Screw Size
#10
Overall Length
1 1/2 in
Length
1 1/2 in

Details

Made in North America
Yes
End Type
Straight Cut
Color
Silver
Product Type
Continuous Thread Stud
Includes Nuts
No
Yield Strength - Minimum
120,000 psi
Material Fabrication
Machined
Thread Direction
Right Hand
Material Quality Standards
ASTM A638
Rockwell Hardness
HRC24
RoHS Compliant
Yes
REACH Compliant
Yes
Temperature - Maximum
Not Rated
Resistance Properties
High Temperature-Resistant
Thread Fit
2A
Item
Fully Threaded Stud
Tensile Strength
160,000 psi
Removable
Yes
Material
Stainless Steel
Finish
Plain
Standards
ASTM A638
Thread Type
Coarse
System of Measurement
Inch
Material Grade/Class
A286
Temperature - Minimum
Not Rated
Dimensional Standards
ASME B1.1
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size #10-24, Overall Length 1 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews