Shop ZORO SELECT

FullyThreadedStud, 1-1/2", 2A, SS, A286

  • Mfr # STUD28614F24
  • Zoro # G522437923

product price: 
$
8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Material Grade/Class
A286
Yield Strength - Minimum
120,000 psi
Dimensional Standards
ASME B1.1
Thread Direction
Right Hand
Resistance Properties
High Temperature-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD28614F24
Zoro #
G522437923
UPC #
-
Country of Origin
United States
Material Grade/Class
A286
Yield Strength - Minimum
120,000 psi
Dimensional Standards
ASME B1.1
Thread Direction
Right Hand
Resistance Properties
High Temperature-Resistant
Thread Fit
2A
Item
Fully Threaded Stud
Material Quality Standards
ASTM A638
Material
Stainless Steel
Standards
ASTM A638
Thread Type
Extra Fine
Temperature - Minimum
Not Rated
Removable
Yes
Product Type
Continuous Thread Stud
System of Measurement
Inch
Finish
Plain
Color
Silver
RoHS Compliant
Yes
Includes Nuts
No
Made in North America
Yes
Temperature - Maximum
Not Rated
End Type
Straight Cut
Tensile Strength
160,000 psi
Rockwell Hardness
HRC24
REACH Compliant
Yes
Material Fabrication
Machined
Shell Material
Stainless Steel
Wire Color
Silver
Traction Material
Stainless Steel

Dimensions

Wire Rope Length
1 1/2 in
For Screw Size
1/4 in
Thread Size
1/4"-28
Overall Length
1 1/2 in
Length
1 1/2 in

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-28, Overall Length 1 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.