Shop ZORO SELECT

FullyThreadedStud, 1-1/2", 2A, SS, A286

  • Mfr # STUD28651F24
  • Zoro # G222437223

product price: 
$
12.19
/ea

Key Features

For Screw Size
5/16 in
Rockwell Hardness
HRC24
End Type
Straight Cut
Finish
Plain
System of Measurement
Inch
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD28651F24
Zoro #
G222437223
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
5/16 in
Thread Size
5/16"-24
Wire Rope Length
1 1/2 in
Overall Length
1 1/2 in
Length
1 1/2 in

Details

Item
Fully Threaded Stud
Rockwell Hardness
HRC24
End Type
Straight Cut
Finish
Plain
System of Measurement
Inch
Product Type
Continuous Thread Stud
Standards
ASTM A638
Material
Stainless Steel
Removable
Yes
Tensile Strength
160,000 psi
Color
Silver
Temperature - Maximum
Not Rated
Resistance Properties
High Temperature-Resistant
Thread Direction
Right Hand
Thread Type
Extra Fine
Material Fabrication
Machined
Made in North America
Yes
Dimensional Standards
ASME B1.1
Material Quality Standards
ASTM A638
REACH Compliant
Yes
Includes Nuts
No
RoHS Compliant
Yes
Material Grade/Class
A286
Thread Fit
2A
Temperature - Minimum
Not Rated
Yield Strength - Minimum
120,000 psi
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-24, Overall Length 1 1/2 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.