Shop ZORO SELECT

FullyThreadedStud, 1-1/4", 2A, Ni Copper

  • Mfr # STUD710080F20
  • Zoro # G922435437

product price: 
$
27.49
/ea

Key Features

Tensile Strength
85,000 psi
Dimensional Standards
ASME B1.1
Material Quality Standards
ASTM B164
Resistance Properties
Chemical-Resistant
Removable
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD710080F20
Zoro #
G922435437
UPC #
-
Country of Origin
United States
Tensile Strength
85,000 psi
Dimensional Standards
ASME B1.1
Material Quality Standards
ASTM B164
Resistance Properties
Chemical-Resistant
Removable
Yes
Temperature - Maximum
Not Rated
RoHS Compliant
Yes
Material Fabrication
Machined
Material Grade/Class
Grade 405
Thread Direction
Right Hand
Item
Fully Threaded Stud
Product Type
Continuous Thread Stud
Yield Strength - Minimum
60,000 psi
Thread Fit
2A
Color
Silver
Material
Nickel Copper
End Type
Straight Cut
Standards
ASTM B164
Temperature - Minimum
Not Rated
System of Measurement
Inch
Made in North America
Yes
REACH Compliant
Yes
Thread Type
Extra Fine
Includes Nuts
No
Rockwell Hardness
HRB85
Finish
Plain

Description

Fully Threaded Stud, Material Grade/Class Grade 405, Material Nickel Copper, Finish Plain, Thread Size #0-80, Overall Length 1 1/4 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews