Shop ZORO SELECT

FullyThreadedStud, 1-1/4", 2A, Si Brz

  • Mfr # STUD79851C20
  • Zoro # G922438827

product price: 
$
3.29
/ea
Sold in multiples of 3 for $9.87

Key Features

Material Quality Standards
ASTM B98
Wire Rope Length
1 1/4 in
REACH Compliant
Yes
System of Measurement
Inch
Includes Nuts
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD79851C20
Zoro #
G922438827
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
1 1/4 in
Thread Size
5/16"-18
For Screw Size
5/16 in
Overall Length
1 1/4 in
Length
1 1/4 in

Details

Material Quality Standards
ASTM B98
REACH Compliant
Yes
System of Measurement
Inch
Includes Nuts
No
Standards
ASTM B98
Color
Silver
Rockwell Hardness
HRB75
Thread Fit
2A
Item
Fully Threaded Stud
Resistance Properties
Salt Water-Resistant
End Type
Straight Cut
Product Type
Continuous Thread Stud
Tensile Strength
70,000 psi
Removable
Yes
Temperature - Minimum
Not Rated
Temperature - Maximum
Not Rated
Material Grade/Class
Not Graded
Made in North America
Yes
Material Fabrication
Machined
Thread Type
Coarse
Finish
Plain
Thread Direction
Right Hand
Yield Strength - Minimum
43,000 psi
Dimensional Standards
ASME B1.1
Material
Silicon Bronze
RoHS Compliant
Yes
Shell Material
Silicon Bronze
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size 5/16 In.-18, Overall Length 1 1/4 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.