FullyThreadedStud, 1-1/4", 2A, SS, 410

  • Mfr # STUD41002C20
  • Zoro # G522436605
product price: 
$
5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Thread Type
Fine
Material
Stainless Steel
Color
Silver
RoHS Compliant
Yes
Resistance Properties
Wear-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD41002C20
Zoro #
G522436605
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
#2
Thread Size
#2-56
Wire Rope Length
1 1/4 in
Overall Length
1 1/4 in
Length
1 1/4 in

Details

Thread Type
Fine
Material
Stainless Steel
Item
Fully Threaded Stud
Color
Silver
RoHS Compliant
Yes
Resistance Properties
Wear-Resistant
Material Quality Standards
ASTM A276
REACH Compliant
Yes
Product Type
Continuous Thread Stud
Finish
Plain
Standards
ASTM A276
Rockwell Hardness
HRB90
Thread Fit
2A
Temperature - Minimum
Not Rated
Material Fabrication
Machined
Material Grade/Class
410
Temperature - Maximum
Not Rated
Thread Direction
Right Hand
Includes Nuts
No
End Type
Straight Cut
Yield Strength - Minimum
65,000 psi
Removable
Yes
System of Measurement
Inch
Dimensional Standards
ASME B1.1
Made in North America
Yes
Tensile Strength
95,000 psi
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class 410, Material Stainless Steel, Finish Plain, Thread Size #2-56, Overall Length 1 1/4 in, Tensile Strength 95,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.