Shop ZORO SELECT

FullyThreadedStud, 1-1/4", 2A, SS, 410

  • Mfr # STUD410080F20
  • Zoro # G322438533

product price: 
$
5.19
/ea

Key Features

End Type
Straight Cut
Material Fabrication
Machined
Wire Rope Length
1 1/4 in
For Screw Size
#0
Temperature - Maximum
Not Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD410080F20
Zoro #
G322438533
UPC #
-
Country of Origin
United States
End Type
Straight Cut
Material Fabrication
Machined
Temperature - Maximum
Not Rated
System of Measurement
Inch
Yield Strength - Minimum
65,000 psi
Dimensional Standards
ASME B1.1
Made in North America
Yes
Standards
ASTM A276
Thread Fit
2A
Item
Fully Threaded Stud
Material
Stainless Steel
Rockwell Hardness
HRB90
Removable
Yes
RoHS Compliant
Yes
Tensile Strength
95,000 psi
Thread Direction
Right Hand
Color
Silver
REACH Compliant
Yes
Resistance Properties
Wear-Resistant
Finish
Plain
Includes Nuts
No
Temperature - Minimum
Not Rated
Thread Type
Extra Fine
Material Grade/Class
410
Material Quality Standards
ASTM A276
Product Type
Continuous Thread Stud

Description

Fully Threaded Stud, Material Grade/Class 410, Material Stainless Steel, Finish Plain, Thread Size #0-80, Overall Length 1 1/4 in, Tensile Strength 95,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews