Shop ZORO SELECT

FullyThreadedStud, 1-1/4", 2A, SS, A286

  • Mfr # STUD28612C20
  • Zoro # G622437519

product price: 
$
19.39
/ea

Key Features

Material Grade/Class
A286
For Screw Size
1/2 in
Material Fabrication
Machined
Thread Size
1/2"-13
Includes Nuts
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD28612C20
Zoro #
G622437519
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Thread Size
1/2"-13
Wire Rope Length
1 1/4 in
Overall Length
1 1/4 in
Length
1 1/4 in

Details

Material Grade/Class
A286
Material Fabrication
Machined
Includes Nuts
No
End Type
Straight Cut
RoHS Compliant
Yes
Resistance Properties
High Temperature-Resistant
Thread Type
Coarse
REACH Compliant
Yes
Finish
Plain
Material
Stainless Steel
Yield Strength - Minimum
120,000 psi
Thread Direction
Right Hand
Dimensional Standards
ASME B1.1
Removable
Yes
Standards
ASTM A638
Rockwell Hardness
HRC24
Temperature - Minimum
Not Rated
System of Measurement
Inch
Color
Silver
Material Quality Standards
ASTM A638
Product Type
Continuous Thread Stud
Item
Fully Threaded Stud
Temperature - Maximum
Not Rated
Thread Fit
2A
Tensile Strength
160,000 psi
Made in North America
Yes
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-13, Overall Length 1 1/4 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.