FullyThreadedStud, 1-1/4", 2A, SS, A286

  • Mfr # STUD28612F20
  • Zoro # G722437679
product price: 
$
19.39
/ea

Key Features

For Screw Size
1/2 in
Dimensional Standards
ASME B1.1
Product Type
Continuous Thread Stud
End Type
Straight Cut
Thread Direction
Right Hand
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD28612F20
Zoro #
G722437679
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Thread Size
1/2"-20
Wire Rope Length
1 1/4 in
Overall Length
1 1/4 in
Length
1 1/4 in

Details

Dimensional Standards
ASME B1.1
Product Type
Continuous Thread Stud
End Type
Straight Cut
Thread Direction
Right Hand
Yield Strength - Minimum
120,000 psi
Material Grade/Class
A286
Tensile Strength
160,000 psi
Standards
ASTM A638
Material
Stainless Steel
Made in North America
Yes
Includes Nuts
No
Resistance Properties
High Temperature-Resistant
REACH Compliant
Yes
Finish
Plain
Rockwell Hardness
HRC24
System of Measurement
Inch
RoHS Compliant
Yes
Color
Silver
Material Quality Standards
ASTM A638
Temperature - Maximum
Not Rated
Temperature - Minimum
Not Rated
Material Fabrication
Machined
Item
Fully Threaded Stud
Thread Type
Extra Fine
Thread Fit
2A
Removable
Yes
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 1/2 In.-20, Overall Length 1 1/4 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews