FullyThreadedStud, 1-1/4", 2A, SS, A286

  • Mfr # STUD28614C20
  • Zoro # G122440415
product price: 
$
8.59
/ea
Sold in multiples of 2 for $17.18

Key Features

Wire Rope Length
1 1/4 in
Finish
Plain
Includes Nuts
No
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM A638
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD28614C20
Zoro #
G122440415
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
1 1/4 in
Thread Size
1/4"-20
For Screw Size
1/4 in
Overall Length
1 1/4 in
Length
1 1/4 in

Details

Finish
Plain
Includes Nuts
No
Product Type
Continuous Thread Stud
Material Quality Standards
ASTM A638
Removable
Yes
Yield Strength - Minimum
120,000 psi
Temperature - Minimum
Not Rated
Thread Direction
Right Hand
Material Fabrication
Machined
Rockwell Hardness
HRC24
Temperature - Maximum
Not Rated
RoHS Compliant
Yes
Thread Type
Coarse
Dimensional Standards
ASME B1.1
Made in North America
Yes
Material Grade/Class
A286
Thread Fit
2A
REACH Compliant
Yes
Material
Stainless Steel
End Type
Straight Cut
System of Measurement
Inch
Tensile Strength
160,000 psi
Resistance Properties
High Temperature-Resistant
Item
Fully Threaded Stud
Color
Silver
Standards
ASTM A638
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 1/4 In.-20, Overall Length 1 1/4 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews