FullyThreadedStud, 1-1/4", 2A, SS, A286

  • Mfr # STUD28651C20
  • Zoro # G822439788
product price: 
$
11.89
/ea

Key Features

Wire Rope Length
1 1/4 in
Finish
Plain
Tensile Strength
160,000 psi
Material Grade/Class
A286
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD28651C20
Zoro #
G822439788
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
1 1/4 in
For Screw Size
5/16 in
Thread Size
5/16"-18
Overall Length
1 1/4 in
Length
1 1/4 in

Details

Finish
Plain
Tensile Strength
160,000 psi
Material Grade/Class
A286
Material
Stainless Steel
Thread Direction
Right Hand
Thread Type
Coarse
Temperature - Maximum
Not Rated
System of Measurement
Inch
Material Quality Standards
ASTM A638
Standards
ASTM A638
Temperature - Minimum
Not Rated
Resistance Properties
High Temperature-Resistant
Item
Fully Threaded Stud
Includes Nuts
No
Made in North America
Yes
Product Type
Continuous Thread Stud
Color
Silver
Yield Strength - Minimum
120,000 psi
Thread Fit
2A
REACH Compliant
Yes
RoHS Compliant
Yes
Material Fabrication
Machined
Removable
Yes
Rockwell Hardness
HRC24
Dimensional Standards
ASME B1.1
End Type
Straight Cut
Shell Material
Stainless Steel
Wire Color
Silver

Description

Fully Threaded Stud, Material Grade/Class A286, Material Stainless Steel, Finish Plain, Thread Size 5/16 In.-18, Overall Length 1 1/4 in, Tensile Strength 160,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews