Shop ZORO SELECT

FullyThreadedStud, 1", 2A, Si Brz

  • Mfr # STUD798080F16
  • Zoro # G522439217

product price: 
$
5.19
/ea

Key Features

Material Grade/Class
Not Graded
Thread Type
Extra Fine
Product Type
Continuous Thread Stud
For Screw Size
#0
REACH Compliant
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD798080F16
Zoro #
G522439217
UPC #
-
Country of Origin
United States
Material Grade/Class
Not Graded
Thread Type
Extra Fine
Product Type
Continuous Thread Stud
REACH Compliant
Yes
Includes Nuts
No
Material Fabrication
Machined
Thread Fit
2A
Dimensional Standards
ASME B1.1
Item
Fully Threaded Stud
System of Measurement
Inch
Tensile Strength
70,000 psi
Rockwell Hardness
HRB75
Material Quality Standards
ASTM B98
Temperature - Minimum
Not Rated
Temperature - Maximum
Not Rated
RoHS Compliant
Yes
End Type
Straight Cut
Resistance Properties
Salt Water-Resistant
Color
Silver
Yield Strength - Minimum
43,000 psi
Finish
Plain
Removable
Yes
Made in North America
Yes
Material
Silicon Bronze
Standards
ASTM B98
Thread Direction
Right Hand

Description

Fully Threaded Stud, Material Grade/Class Not Graded, Material Silicon Bronze, Finish Plain, Thread Size #0-80, Overall Length 1 in, Tensile Strength 70,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews