FullyThreadedStud, 10", 2A, Ni Copper

  • Mfr # STUD71014C160
  • Zoro # G522436032
product price: 
$
65.19
/ea

Key Features

Product Type
Continuous Thread Stud
Includes Nuts
No
Standards
ASTM B164
Yield Strength - Minimum
60,000 psi
Thread Fit
2A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STUD71014C160
Zoro #
G522436032
UPC #
-
Country of Origin
United States

Dimensions

Wire Rope Length
10 in
Thread Size
1/4"-20
For Screw Size
1/4 in
Overall Length
10 in
Length
10 in

Details

Product Type
Continuous Thread Stud
Includes Nuts
No
Standards
ASTM B164
Yield Strength - Minimum
60,000 psi
Thread Fit
2A
Color
Silver
Finish
Plain
End Type
Straight Cut
Thread Direction
Right Hand
Rockwell Hardness
HRB85
Material Fabrication
Machined
Material Grade/Class
Grade 405
Temperature - Maximum
Not Rated
Dimensional Standards
ASME B1.1
Tensile Strength
85,000 psi
Material Quality Standards
ASTM B164
System of Measurement
Inch
Item
Fully Threaded Stud
Made in North America
Yes
REACH Compliant
Yes
Resistance Properties
Chemical-Resistant
Thread Type
Coarse
Removable
Yes
Material
Nickel Copper
Temperature - Minimum
Not Rated
RoHS Compliant
Yes
Shell Material
Nickel Copper
Wire Color
Silver

Description

Fully Threaded Stud, Material Nickel Copper, Finish Plain, Thread Size 1/4 In.-20, Overall Length 10 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined, Material Quality Standards ASTM B164

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews