Shop ZORO SELECT

FullyThreadedStud, 10", 2A, Ni Copper

  • Mfr # STUD71051C160
  • Zoro # G622436949

product price: 
$
67.82
/ea

Key Features

Thread Type
Coarse
Resistance Properties
Chemical-Resistant
Color
Silver
Yield Strength - Minimum
60,000 psi
Material
Nickel Copper
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
STUD71051C160
Zoro #
G622436949
UPC #
-
Country of Origin
United States
Thread Type
Coarse
Resistance Properties
Chemical-Resistant
Color
Silver
Yield Strength - Minimum
60,000 psi
Material
Nickel Copper
Standards
ASTM B164
RoHS Compliant
Yes
Thread Direction
Right Hand
End Type
Straight Cut
Thread Fit
2A
Removable
Yes
Finish
Plain
System of Measurement
Inch
Material Fabrication
Machined
Temperature - Minimum
Not Rated
Product Type
Continuous Thread Stud
Tensile Strength
85,000 psi
Material Quality Standards
ASTM B164
Made in North America
Yes
Item
Fully Threaded Stud
Material Grade/Class
Grade 405
Dimensional Standards
ASME B1.1
Rockwell Hardness
HRB85
Includes Nuts
No
REACH Compliant
Yes
Temperature - Maximum
Not Rated

Description

Fully Threaded Stud, Material Grade/Class Grade 405, Material Nickel Copper, Finish Plain, Thread Size 5/16 In.-18, Overall Length 10 in, Tensile Strength 85,000 psi, System of Measurement Inch, Thread Direction Right Hand, End Type Straight Cut, Dimensional Standards ASME B1.1, Includes Nuts No, Nut Height Not Applicable, Nut Material Not Applicable, Nut Standards Not Applicable, Nut Width Not Applicable, Color Silver, Made in North America Yes, Material Fabrication Machined

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.